Abbotsford
pasl930p

PASS & SEYMOUR L930P 30Amp 600V 2-Pole/3-Wire NEMA L9-30P Turnlok Plug, Black Back/White Front Body

Price $76.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L930P

Description

30Amp 600V 2-Pole/3-Wire Turnlok® NEMA L930 Plug, Black Back/White Front BodyFEATURES AND BENEFITS:• RoHS Compliant• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Male Plug Type Plug Tail
Number of Wires 3 Number of Poles 2
Voltage Rating 600 V Amperage Rating 30 A
Conductor Size 10-18 AWG Color/Finish Black and White
Phase 3 NEMA Rating L9-30P
Material Thermoplastic Dimensions 3-3/4 in
Standards UL 498 Application Commercial
UPC 785007293043

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought