Abbotsford
pasml2113

PASS & SEYMOUR ML2113 15Amp 125V 2-Pole/3-Wire NEMA ML2-15P Midget Lock Plug, Black

Price $36.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ML2113

Description

FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design• Color: Black• Type: Midget, Plug• Number Of Wires: 3• Amps: 15A• NEMA Configuration Number: ML2-15P• Volts: 125V• Diameter: 1.08"• Length: 1.81"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Midget, Plug
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Cord Type S, SJ Phase 1
NEMA Rating NEMA ML2-15P Material Plastic
Environmental Conditions -40 to 75 °C Standards UL Listed
Application For industrial, commercial and institutional settings where there is limited space for power connection UPC 785007124484

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 1400 - SKID - 14000