
PASS & SEYMOUR ML2113 15Amp 125V 2-Pole/3-Wire NEMA ML2-15P Midget Lock Plug, Black
Description
FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design• Color: Black• Type: Midget, Plug• Number Of Wires: 3• Amps: 15A• NEMA Configuration Number: ML2-15P• Volts: 125V• Diameter: 1.08"• Length: 1.81"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Electrical Plug | Type | Midget, Plug |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Cord Type | S, SJ | Phase | 1 |
NEMA Rating | NEMA ML2-15P | Material | Plastic |
Environmental Conditions | -40 to 75 °C | Standards | UL Listed |
Application | For industrial, commercial and institutional settings where there is limited space for power connection | UPC | 785007124484 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 1400 - SKID - 14000 |