RACK-A-TIERS 97008 15Amp 120V Qwik Lok Connector
Description
The Qwik-Lok guarantees that extension cords and tools are LOCKED together. It is the toughest, strongest, most reliable 120V - 15A connector on the market. Features: An outstanding end that eliminates tied, frayed, burned out, or ruined cords and connectors. Works with common 2 or 3 pronged plugs. Eliminates need for twist-lock devices. Delivers consistent, reliable power at all times for demanding industries and trades.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Locking Plug |
Type | Qwik Lok | Number of Poles | 3 |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Terminal Connection | Female | UPC | 625912970083 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |