
COOPER INDUSTRIES 15W33 20Amp 125V 2-Pole 3-Wire Watertight Connector, Yellow
Description
Industrial Specification Grade Straight Blade Connectors - Watertight NEMA 5-20, 2-Pole/3-Wire. An extensive offering of watertight devices providing safe and reliable IP66 or greater watertight protection in hose down environments.
Specifications
Brand Name | Eaton | Item Name | Watertight Connector |
Type | Grounding | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Conductor Size | 14-10 AWG |
Connection Type | Screw | Material | Thermoplastic |
Color | Yellow | Length | 1.81 in |
Diameter | 0.3 - 0.65 in | Standards | NEMA 5-20R Rated |
UPC | 040893630960 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |