
COOPER INDUSTRIES L1730CWBK 30Amp 600V 3-Pole/4-Wire Hart-Lock Industrial Specification Grade Watertight Connector, Black
Description
Industrial Specification Grade Locking Devices - Watertight Connector 30A, 3Ø 600V NEMA L17-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Locking Connector | Type | Watertight, Extra Heavy Duty, Industrial Grade |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Conductor Size | 18-10 AWG | Number of Conductors | 4 |
Material | Santoprene Thermoplastic Elastomeric | Color | Black |
Contact Material | Nickel Plated Brass | Number of Ports | 3 |
Length | 6-3/4 in | Diameter | 4-1/4 in |
NEMA Rating | NEMA L17-30, 4X, 4, 6, 6P | Temperature Rating | -40 to 75 °C |
Standards | cULus Listed, RoHS Compliant | Application | For Industrial Use |
UPC | 032664709098 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |