Abbotsford
dwh29w76

MOLEX 29W76 30Amp 480V 3P 4-Wire Woodhead® Watertite® Polarized Female Locking Blade Connector, Yellow

Price $173.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:29W76

Description

Watertite® Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V, Cord Grip Body Size F4

Specifications

Brand Name Woodhead Sub Brand Watertite
Type Connector Voltage Rating 480 V
Amperage Rating 30 A Number of Poles 3 Pole
UPC 786788713348

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought