![nrl961](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303124485.jpg?preset=medium)
PAULUHN NRL96-1 15Amp 125V (5-15R) Eaton ProConnect 96/wd Watertight Receptacle for FS Box Mounting, Type 4
Description
Eaton Crouse-Hinds series Pauluhn NRL 96 receptacle, 15A, Die cast aluminum, 5-15R, Single-gang, 125 Vac
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™ |
Item Name | Receptacle | Type | Plug and Receptacle |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
NEMA Rating | 5-15R | Material | Die-Cast Aluminum and Stainless Steel Hardware |
Color | Natural | Mounting Type | FS Box |
Environmental Conditions | Watertight | Standards | UL 498, 514, 1682 Listed |
Application | Watertight Areas, Drilling Sites, Gravel Pits, Open Pit Mining | UPC | 662276482098 |
Packages
1 - UNIT - 1 |