
PASS & SEYMOUR 25W47AM 15Amp 125V NEMA L5-15R SteriGuard Turnlock Connector, Yellow
Description
SteriGuard™ Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers’ beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure hosedown, these plugs and connectors feature multiple seals to ensure protection against the environment. SteriGuard provides a cost-effective way to add additional safety precautions and unequaled assurance that every feasible step has been taken in the interest of consumer protection.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Connector | Type | Anti-Microbial |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wire Type | S, SO, ST, SJ, SJO, SJT | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | L5-15R |
NEMA Rating | NEMA 4, 4X, 6, 6P and IP65, 66, 67 | Conductor Size | 18-12 AWG |
Material | Rubber | Color | Yellow |
Phase | 1 | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | -40 to 60 C | Standards | UL Listed, CSA Certified |
Application | High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated watertight for 1,500 PSI high-pressure hose down ¦ Nickel-plated blades and contacts for long-lasting, superior corrosion resistance ¦ Watertight compression cord grips and a multipoint sealing system between the plug and connector ensures protection from water and contaminants P | UPC | 785007057065 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |