
COOPER INDUSTRIES L1730PW 30Amp 600V NEMA L17-30 3-Phase 3-Pole/4-Wire Hart-Lock Watertight Plug, Yellow
Description
Hart-Lock Industrial Specification Grade Locking Devices - Watertight Plug 30A, 3Ø 600V NEMA L17-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s Hart-Lock devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Locking Plug | Type | Industrial Grade, Watertight |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Conductor Size | 18-10 AWG | NEMA Configuration | L17-30P |
Color/Finish | Yellow | Phase | 3 |
Terminal Connection | Back Wire, Screw | Temperature Rating | -40 to 75 °C |
Material | Santoprene Thermoplastic Elastomer Over Polypropylene | Dimensions | 5.42 in L x 2.49 in W x 2.49 in H |
Environmental Conditions | -40 To 75 °C | Standards | cULus Listed, RoHS Compliant |
UPC | 040893642147 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |