
MOLEX 25W07 125V Woodhead® Watertite® Connector with Locking Blade
Description
Watertite Extreme Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk
Specifications
Brand Name | Woodhead | Sub Brand | Watertite Extreme |
Type | Connector | Number of Poles | 3 Pole |
Voltage Rating | 250 V | Amperage Rating | 15.0A |
UPC | 786788713805 |
Packages
1 - UNIT - 1 |