![nrl801](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303124484.jpg?preset=medium)
PAULUHN NRL80-1 15Amp 1250V (5-15P) Eaton ProConnect 80/wd Watertight Plug - Type 3 & 4
Description
Eaton Crouse-Hinds series Pauluhn NRL 80 plug, 15A, Die cast aluminum, 5-15P, 125 Vac
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™ |
Item Name | Plug and Receptacle | Type | Plug And Receptacle |
Voltage Rating | 125 V | Amperage Rating | 15 A |
NEMA Configuration | 5-15P | Color/Finish | Ivory |
Material | Die-Cast Aluminum and Stainless Steel Hardware | Mounting Type | Surface |
Environmental Conditions | Watertight | Standards | UL 498, UL 514, UL 1682 Listed, ABS |
Application | Watertight Areas, Drilling Sites, Gravel Pits, Open Pit Mining | UPC | 662276482081 |
Packages
50 - UNIT - (50) |