![nrl802](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303124484.jpg?preset=medium)
PAULUHN NRL80-2 15Amp 250V (6-20P) Eaton ProConnect 80/wd Watertight Plug - Type 3 & 4
Description
Eaton Crouse-Hinds series Pauluhn NRL 80 plug, 15A, Die cast aluminum, 6-15P, 250 Vac
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™, Watertight® |
Type | Plug And Receptacle | Voltage Rating | 250 V |
Amperage Rating | 15 A | Material | Aluminum |
Mounting Type | Surface | Standards | UL 498, UL 514, UL 1682, ABS |
Application | Watertight areas, drilling sites, gravel pits, open pit mining | UPC | 662276498167 |
Packages
1 - UNIT - 1 |