![nrl803](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303124484.jpg?preset=medium)
PAULUHN NRL80-3 20Amp 125V (5-20P) Eaton ProConnect 80/wd Watertight Plug - Type 3 & 4
Description
Eaton Crouse-Hinds series Pauluhn NRL 80 plug, Die cast aluminum, 5-20P, 125 Vac
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™ |
Item Name | Electrical Plug | Type | Plug and Receptacle |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Material | Die Cast Aluminum, Stainless Steel | Standards | UL 498, UL 514, UL 1682 |
Application | Watertight Areas, Drilling Sites, Gravel Pits and Open Pit Mining Applications | UPC | 662276498174 |
Packages
1 - UNIT - 1 |