
GM LIGHTING SHWP 120V LUXcontrol SMART WIFI Plug, White
Description
LUXcontrol™ SMART WIFI Plug provides energy saving performance and wireless control with GM’s LUXcontrol™ App. Create customized schedules, set timers and turn devices ON/OFF from the comfort of mobile phone or tablet.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart Wi-Fi Plug-In Outlet | Type | Standard |
Voltage Rating | 120 V | Amperage Rating | 10 A |
Interrupt Rating | 1200 W | Dimensions | 1.99 in L x 1.99 in W x 1.99 in H |
Frequency Rating | 2.4 GHz | Number of Outlets | 1 |
Color/Finish | White | Temperature Rating | -4 to 120 °F |
For Use With | Google Assistant and Amazon Alexa | Standards | FCC Part15 Approved, UL60950, UL498 Listed |
UPC | 849951016476 |
Packages
1 - UNIT - 1 |