Abbotsford
dwh150501m

MOLEX 15050-1M 15A 120V Woodhead® Super-Safeway® In-Line Industrial GFCI

Price $112.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:15050-1M

Description

Super-Safeway® In-Line Industrial GFCI, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0' )Cord Length

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type GFCI Industrial Duty, Single Phase Voltage Rating 120 V
Amperage Rating 15.0A Mounting Type Portable
UPC 786788897468

Packages

1 - UNIT - 1