![lev692e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11539874.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 692-E 15Amp 125V Leviton Triple Cube Grounding Adapter, Black
Description
Outlet tap, Single to triple, 15 A, 125 V, Plug-in style, Plastic, Black, Grounded triple cube.
Specifications
Brand Name | Leviton | Sub Brand | HOUSEHOLD MISCELLANEOUS |
Item Name | Grounded Triple Cube Adapter | Type | 3-Outlet, 3 Receptacle, Square |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Material | Plastic | Color | Black |
Finish | Matte | Standards | UL Listed, CSA Certified, NOM 057 Certified |
Application | Commercial use | UPC | 078477174746 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |