![lin14650y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11897282.jpg?preset=medium)
LIND EQUIPMENT 14650Y 15A 120V Lind Equipment Single Outlet GFCI Plug Adapter, Yellow
Description
Single outlet GFCI plug adapter provides GFCI and surge protection for tools used indoors. Manual reset and 4-6 mA trip level.
Specifications
Brand Name | Lind Equipment | Sub Brand | Lind Equipment |
Item Name | GFCI Portable Male Plug | Type | Home Improvement & Commercial Supplies - Electrical |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Color | Yellow | Application | Portable ground fault protection for workers |
Packages
1 - UNIT - 1 |