
Appliance Adapter, White
Description
This easy to use Southwire appliance adapter is a safe way to convert an electric range for gas use.PRODUCT FEATURES:- Easy-grip T-handle for easy and safe removal from the 250V outlet - Built in fuse adds overload safety feature - Plug location plus the 90-degree orientation allows for appliance to be closer to the wall
Specifications
Brand Name | Southwire | Item Name | Adapter |
Type | Plug-In | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | NEMA Configuration | 5-15R |
Dimensions | 2-3/8 in W x 1-1/2 in D x 3-3/4 in H | Number of Wires | 3 |
Material | PVC | Color/Finish | White with Black Handle |
UPC | 029892090425 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |