
SATCO LIGHTING S11266 15A Starfish WiFi Smart Plug-in Outlet, White
Description
On/Off Outlet with white finish enables smart on/off control through your plug-in outlets Rectangular sizing for convenient spacing, and rated for use with small appliances such as table lamps, coffee makers and other electronics. An on-off switch is located on the outlets for manual override. Works with mobile and voice activated control.
Specifications
Brand Name | Satco Products | Sub Brand | Starfish |
Item Name | Power Outlet | Voltage Rating | 125 V |
Material | Copper,PC | Color/Finish | White |
UPC | 045923112669 |
Packages
1 - UNIT - 1 |