
SATCO LIGHTING S11269 10A 120V Starfish WiFi Smart Plug (2/Pack), White
Description
On/Off Outlet with white finish enables smart on/off control through your plug-in outlets Rectangular sizing for convenient spacing, and rated for use with small appliances such as table lamps, coffee makers and other electronics. An on-off switch is located on the outlets for manual override. Works with mobile and voice activated control.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Plug Outlet | Type | Dry, Indoor, Mini-Square |
Voltage Rating | 125 V | Material | Copper/Polycarbonate |
Color/Finish | White | NEMA Rating | IP20 |
For Use With | Starfish Smart On/Off Wall Switch | Application | For Smart Lighting |
UPC | 045923112690 |
Packages
1 - UNIT - 1 |