
WIREMOLD 25DTC-415DG 15 ft 25DTC Series Tele-Power Blank Steel Poles
Description
Two sections of a two-compartment pole (5' 4" (1.626m) base and 5' (1.52m) extender) assembles to form a 10' 4" (3.148m) pole. Nominal material thickness .040" (1.0mm). Ivory or gray boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plate furnished. An 8" (203mm) cover at top of pole is removable for making power wiring connections.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tele Power Pole | Type | Tele-Power Poles |
Material | Steel | Color | Gray |
Length | 15 ft 5 in | Width | 4-1/4 in |
Height | 4-5/16 in | Finish | Painted |
Standards | File E15191, E178348 Guide PVGT, File E41751 Guide RJPR, File E53857 Guide RVUR Meets Article 380 and 386 of NEC | Application | Commercial, Office |
UPC | 786776193428 |
Packages
1 - UNIT - 1 |