
WIREMOLD 25DTC-4DG 10 ft Tele-Power Blank Steel Poles, Duplex Receptacle, Gray
Description
Steel Tele-Power® Pole. Two sections of a two-compartment pole (5.4 ft base and 5 ft extender) assembles to form a 10.4 ft pole. Nominal material thickness 0.04 inch. Ivory or grey boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plate furnished. An 8 inch cover at top of pole is removable for making power wiring connections.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tele-Power Pole | Type | Rectangular, Blank |
Material | Steel | Color | Designer Gray |
Length | 10.416 ft | Width | 5-1/4 in |
Height | 125.98 in | Finish | Painted |
Mounting Type | Stand (Base), Floor | Standards | cULus Listed, UL File Number E15191, E178348, E41751, E53857, Meets Article 380 and 386 of NEC |
Application | Commercial, Office | UPC | 786776193404 |
Packages
1 - UNIT - 1 |