
WIREMOLD 25DTP-4DG 10 ft Tele-Power Pole, Gray
Description
Steel Tele-Power® Pole. Two compartment pole (power and communications). Nominal material thickness 0.03 inch. Ivory or grey boot base. Factory wired with fed-spec general grade 20 A, 125 V duplex style receptacles. An 8 inch cover at top front of pole is removable for making power wiring connections. knockouts provided in removable cover for RJ11/RJ45 and modular furniture communication connectors.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tele-Power Pole | Type | Rectangular, 2 Duplex |
Amperage Rating | 20 A | Conductor Size | 12 AWG |
Material | Steel | Color | Designer Gray |
Length | 10.416 ft | Width | 13-1/4 in |
Height | 125.98 in | Finish | Painted |
Mounting Type | Stand (Base) | Standards | cULus Listed, UL File Number E15191, E178348, E41751, E53857, Meets Article 380 and 386 of NEC |
Application | Commercial, Office | UPC | 786776193350 |
Packages
1 - UNIT - 1 |