WIREMOLD NP600-2-12-8B 12ft NP600 Series 20A Tele-Power® Dual Compartment Aluminum Pole
Description
Aluminium Tele-Power® Pole, receptacle box end.
Specifications
Brand Name | Wiremold | Sub Brand | Tele-Power |
Item Name | Pole | Type | 2-Channel |
Material | Aluminum | Length | 12 ft |
Width | 8 in | Includes | Receptacle Box End |
Standards | RoHS Compliant | UPC | 786776564372 |
Packages
1 - UNIT - 1 |