![kln29601](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525552459.jpg?preset=medium)
KLEIN TOOLS 29601 PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights
Description
Klein Tools' rugged PowerBox uses powerful magnets to easily mount anywhere in the metal job box or other magnetic surface, and includes built-in hanging holes for fixed mounting locations. Easily distribute power across your job box with 5-Foot durable power cord. Integrated LED lighting illuminates the inside of any dark job box to quickly find gear. Besides the four surge protected 120V outlets, the two USB-A and one 45W USB-C (PD capable) ports allow for convenient charging of personal devices including phones, tablets, and laptops.
Specifications
Brand Name | Klein Tools | Item Name | Power Strip with Integrated LED Light |
Type | Indoor, (2) USB A Port | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Outlets | 4 |
Conductor Size | 14 AWG | NEMA Configuration | NEMA 5-15P, 5-15R |
Color | Orange | Indicator Type | LED |
Material | ABS/Polycarbonate | Dimensions | 5.8 in L x 1.8 in W x 4.7 in |
Mounting | Magnetic/Hang Holes | Temperature Rating | -10 to 50 °C |
Standards | UL 498, 1310, 1363, 1449 Listed, CSA STD C22.2 # 42, 223, 269.3, 308 Certified | Application | For Job Site Power Box |
UPC | 092644296017 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |