
HAMMOND MANUFACTURING 19 inch 15Amp Hammond Manufacturing Horizontal Rackmount Outlet Strip Front and/or Rear Mounted Receptacles, Black
Description
Outlet strip with front mounted receptacle. Straight plug type with black painted steel finished front and back. 15 foot power cord (NEMA 5-15P).
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1583 Series |
Item Name | Power Strip | Voltage Rating | 120 VA |
Amperage Rating | 15 A | Number of Outlets | 6 |
Cord Length | 15 ft | Color | Black |
Material | Metal | UPC | 623980534800 |
Packages
1 - UNIT - 1 |