HAMMOND MANUFACTURING 15Amp 19 inch 6 Receptacle Hammond Manufacturing Horizontal Rackmount Surge Strip
Description
Outlet strip with front mounted receptacle. ANSI 61 grey, black painted steel finish. Straight plug type with heavy 14 gauge wire cord. 6 outlet models include 2 outlets with extra spacing. 6 foot power cord (NEMA 5-15P). Protection in all 3 AC modes (L-N, N-G and L-G).
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1582-S Series |
Item Name | Power Strip | Voltage Rating | 120 VA |
Amperage Rating | 15 A | Number of Outlets | 6 |
Cord Length | 6 ft | Color | Gray |
Material | Metal | UPC | 623980533827 |
Packages
1 - UNIT - 1 |