![ham1584h6a1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468417164.jpg?preset=medium)
HAMMOND MANUFACTURING 6 ft Cord 6 Outlet Hammond Manufacturing Aluminum Power Bar, Black
Description
Outlet strip with industrial/commercial grade rated. Black painted steel top and aluminium extrusion bottom finish. Straight plug type. Built into switch pilot light. 6 foot power cord (NEMA 5-15P).
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1584 Series |
Item Name | Power Outlet Strip | Amperage Rating | 15 A |
Number of Outlets | 6 | Cord Length | 6 ft |
Color | Black | Series/Model | 1584 |
Switch Type | On/Off | Material | Metal, Aluminium |
UPC | 623980535302 |
Packages
1 - UNIT - 1 |