HAMMOND MANUFACTURING 15 Amp 15 ft 8 Outlet Hammond Manufacturing Heavy Duty Outlet Strip, Black
Description
Outlet strip with industrial/commercial grade. 60 Hz, black painted steel top and aluminium extrusion bottom finish. Straight plug type with 8 outlets. Built into switch pilot light. 15 foot power cord (NEMA 5-15P).
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1584 Series |
Item Name | Power Strip | Voltage Rating | 120 VA |
Amperage Rating | 15 A | Number of Outlets | 8 |
Cord Length | 15 ft | Color | Black |
Material | Metal | UPC | 623980535807 |
Packages
1 - UNIT - 1 |