HAMMOND MANUFACTURING 15Amp 4 ft Cord Hammond Manufacturing Heavy Duty Outlet Strip, Black
Description
Outlet strip with industrial/commercial grade rated. Black painted steel top and aluminium extrusion bottom finish. Straight plug type. Built into switch pilot light. 6 foot power cord (NEMA 5-15P).
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1584 Series |
Item Name | Power Strip | Type | Rectangular |
Number of Outlets | 4 | Cord Length | 6 ft |
Color | Black | Series/Model | 1584 Series |
Material | Metal | UPC | 623980536002 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |