HUBBELL 19 inch Power Strip, Rack Mount, 0 Rear Outlets
Description
Power strip with no surge protection constructed of cold rolled steel. 19 inch rack mountable and can be mounted in all HPW cabinets and racks to distribute power to active equipment. Fast turn-around time on specials.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Power Distribution |
Item Name | Power Strip | Type | Portable, Non-Controlled, Non-Fused, Rectangular |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Outlets | 10 | NEMA Configuration | NEMA 5-15R |
Cord Length | 3.048 m | Color | Black |
Frequency Rating | 60 Hz | Receptacle Type | NEMA 1, Pre-Wired |
Material | Steel | Dimensions | 5.2 in L x 20.8 in W x 5.1 in H |
Mounting | Rack | Standards | UL 5, CSA C22.2 no. 2 and UL498 |
Application | Portable | UPC | 662620806495 |
Packages
1 - UNIT - 1 |