HUBBELL RU200W Hubbell Under cabinet box 1g
Description
Under cabinet/counter boxes provide a convenient, out-of-sight way to distribute power and voice/data. These boxes comply with the NECĀ® for kitchen receptacles, with placement not more than 20 inches above the counter surface. They can also be placed under counter islands, not lower than 15 inches from the surface.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Deep GFCI Box | Type | 1-Outlet |
Color | Clear White | Material | Steel |
Mounting | Screw Mount | Standards | UL 514 |
Application | Under Cabinet/Counter Power Distribution | UPC | 883778112959 |
Packages
1 - UNIT - 1 |