Abbotsford
onqac1031

PASS & SEYMOUR AC1031 Enclosure Power Strip Module - Half Width, Black

Price $93.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1031

Description

This power strip includes six AC power receptacles to connect power supplies in the low voltage enclosure.PRODUCT FEATURES:- Designed to power up to six devices- Package includes three IEC C13 adapters and one IEC C7 ("figure-8") adapter to vertically stack On-Q power supplies neatly in the enclosure- Half-width size allows two modules to be mounted side-by-side in the enclosure- Power switch controls all outlets with overcurrent protection- 15A/UL rated- For a total surge protected solution, add the 364569-02-V1 Surge Protected Duplex Outlet Kit

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Enclosure Power Strip Module Type Half Width
Voltage Rating 125 VAC NEMA Configuration NEMA 5-15R
Cord Length 19 in Color Black
Receptacle Type NEMA 5-15R with IEC C13 Adapter Material PVC Housing
Dimensions 6.407 in W x 3.9 in H Application For Residential Use
UPC 804428067856

Packages

1 - UNIT - 1 10 - UNIT - 10 400 - SKID - 400