![nomspc6306210](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12260352.jpg?preset=medium)
SONECABLE 545982 POWER BAR SURGE 6 OUT
Description
Surge protection multi outlet protects valuable equipment from dangerous spikes and energy surges. Various units feature protection for phone, coax and DSL lines. Many feature advanced EMI/RFI noise filtration for cleaner power.
Specifications
Brand Name | Woods | Item Name | Surge Protection Power Center |
Type | Multi-Outlet | Rated Joules | 210 J |
Number of Outlets | 6 | Cord Length | 6 ft |
Series/Model | SPC6300 | Application | Phone, Coax and DSL Lines |
UPC | 062964459829 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |