
6 ft 8-Outlet Power Block with USB, Black/Yellow
Description
6' 8-Outlet Power Block with USB, Black/Yellow.
Specifications
Brand Name | Southwire | Item Name | Outlet Power Block with USB |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Outlets | 8 | Cord Length | 6 ft |
Color | Yellow | Material | Metal |
UPC | 078693051487 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |