6-Outlet Metal Surge Strip with 15 ft Cord, Yellow
Description
Protects your tools from harmful surge spikes. 510 joules of surge protection. 6 grounded outlets. Heavy duty metal housing. Convenient On/Off switch.
Specifications
Brand Name | Coleman Cable | Item Name | Power Strip |
Type | Surge Protector | Voltage Rating | 125 V |
Rated Joules | 1050 J | Number of Outlets | 6 |
Cord Length | 15 ft | Color | Yellow |
Material | Metal | Dimensions | 1.75 x 5.75 x 14.5 in |
Standards | UL Listed | UPC | 078693051388 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |