
SCHNEIDER ELECTRIC 15Amp 120V APC Service Bypass PDU
Description
APC SERVICE BYPASS PDU, 120V 15 A W/ (8) NEMA 5-15R. Extremely reliable service bypass panels designed for APC InfraStruXure® Type A, Smart-UPS and Symmetra UPS products. Includes: Rack mounting brackets, User manual.
Specifications
Brand Name | APC | Item Name | Service Bypass Power Distribution Unit |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Outlets | 8 | NEMA Configuration | NEMA 5-15R |
Cord Length | 8.01 in | Color | Black |
Mounting | Front/Rack | Warranty | 2 yr |
For Use With | APC InfraStruXure® Type A, Smart-UPS and Symmetra UPS | Includes | Rack Mounting Brackets, User Manual |
UPC | 731304266730 |
Packages
1 - UNIT - 1 |