
PANDUIT P18E23M 30A 120V 1-Phase SmartZone™ G5 Monitored Switched (MS Series) Rack PDU, Black
Description
SmartZoneā¢ G5 Monitored Switched (MS Series) Rack PDU, 30 A Single Phase, 120V, (18) 5-20R receptacles, NEMA L5-30P plug and measures 58.661"L x 2.047"W x 2.1"D (1491mm x 50.8mm x 53.3mm). Color: Black
Specifications
Brand Name | Panduit | Sub Brand | SmartZone™ |
Item Name | Power Strip | Type | Monitored Switched PDU |
Amperage Rating | 30 A | Color | Black |
Frequency Rating | 120 V | Receptacle Type | NEMA 5-20R |
Material | Metal | Mounting | Vertical |
Standards | UL Listed | UPC | 613056317116 |
Packages
1 - UNIT - 1 |