
PANDUIT P42D07M 30A 415V 3-Phase SmartZone™ G5 Monitored Input (MI Series) Rack PDU, Black
Description
SmartZoneā¢ G5 Monitored Input (MI Series) Rack PDU, 30 A Three Phase, 415V, (36)C13, (6)C19, NEMA L22-30P Input Plug, Color: Black
Specifications
Brand Name | Panduit | Sub Brand | SmartZone™ |
Item Name | Power Distribution Unit | Type | Monitored Input |
Voltage Rating | 415 V | Amperage Rating | 30 A |
Number of Outlets | 42 | Cord Length | 10 ft |
Color | Black | Material | Metal |
Dimensions | 53 mm D | Mounting | Rack |
Standards | Buy American Compliant | UPC | 613056798915 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |