WATT STOPPER 8 Outlet 12Amp 120V 6 ft Cord Watt Stopper Isole Power Strip Personal Sensor
Description
Plug Load Controls For Sustainability, Isol Is The Ideal Energy Saving Product For Offices, Schools, And Home Use. For Locations Where Users Would Choose A Multi-receptacle Surge Suppressor, An Isol Unit Offers A Better Solution Fit. The Isol Idp-3050 Is An 8 Receptacle Surge Suppressor With An Occupancy Sensor That Controls Six Of The Eight Receptacles. The Surge Suppressor Has A 5 Year Warran
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Power Strip with Occupancy Sensor | Type | Commercial Grade, Rectangular |
Voltage Rating | 120 V | Amperage Rating | 12 A |
Number of Outlets | 8 | Cord Length | 6 ft |
Switch Type | On/Off | Mounting | Screws/ Double-Sided Tape |
Includes | 6 ft Power Cord, PIR Personal Occupancy Sensor with 9 ft Connector Cord, Lid | Application | Workstations, Cubicles, Task Lighting |
UPC | 754182913015 |
Packages
1 - UNIT - 1 |