Abbotsford
watidp3050a

WATT STOPPER IDP-3050-A 12A 120VAC IDP-3050 Isolé Power Strip with Personal Sensor

Price $161.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:IDP3050A

Description

Isolé is the ideal energy saving product for offices, schools, and home use. For locations where users would choose a multi-receptacle surge suppressor, an Isolé unit offers a better solution fit.The Isolé IDP-3050 is an 8 receptacle surge suppressor with an occupancy sensor that controls six of the eight receptacles. The surge suppressor has a 5 year warranty.FEATURES AND BENEFITS:- Saves energy by controlling desktop equipment- Consists of an eight outlet power strip with surge suppression and a personal occupancy sensor- 6 outlets on the power strip are controlled by occupancy; 2 outlets uncontrolled

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Power Strip with Occupancy Sensor Type Commercial Grade, Rectangular
Voltage Rating 120 V Amperage Rating 12 A
Number of Outlets 8 Cord Length 6 ft
Switch Type On/Off Mounting Screws/ Double-Sided Tape
Includes 6 ft Power Cord, PIR Personal Occupancy Sensor with 9 ft Connector Cord, Lid Application Workstations, Cubicles, Task Lighting
UPC 754182913015

Packages

1 - UNIT - 1