
WIREMOLD 6 ft 120V 15A Plug-In Outlet Center Unit, White
Description
Six outlets, putty white impact-resistant polymeric housing, 15A, lighted switch. 6' (1.8m) 14/3 SJT putty white cord with NEMA5-15 plug. Length 12" (305mm). Receptacle center-to-center 1 1/4" (32mm). Keyhole mounting.FEATURES AND BENEFITS:• Amps: 15• RatedVoltage: 120V• Receptacle Type: NEMA• Number Of Outlets: 6• Cord Length US: 6'• RoHS: Yes
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Power Outlet Strip with Switch | Type | Rectangular |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Outlets | 6 | NEMA Configuration | 5-15 |
Cord Length | 6 ft | Color | Ivory |
Frequency Rating | 60 Hz | Receptacle Type | 5-15R |
Switch Type | On/Off | Material | Plastic |
Dimensions | 12 in L | Mounting | Keyhole |
Environmental Conditions | Dry Interior Locations | Standards | cULus E66421 Listed |
Application | For Commercial, Office, Residential use | UPC | 786776043471 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |