
WIREMOLD P6-15 120V 15A 15 ft Cord Plug-In Outlet Center Unit / Polymeric, White
Description
P6 includes six outlets in a putty white impact-resistant housing. Delivers 15A of power with a lighted switch. Includes 15ft 14/3 SJT white cord with NEMA 5-15 plug.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Power Outlet Strip with Switch | Type | Rectangular |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Outlets | 6 | NEMA Configuration | 5-15 |
Cord Length | 15 ft | Color | Ivory |
Frequency Rating | 60 Hz | Receptacle Type | 5-15R |
Switch Type | On/Off | Material | Plastic |
Dimensions | 12 in L | Mounting | Keyhole |
Environmental Conditions | Dry Interior Locations | Standards | cULus E66421 Listed |
Application | For Commercial, Office, Residential use | UPC | 786776043488 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |