
WIREMOLD PM48T 2400 Steel Plugmold Tough Multioutlet Strip
Description
Diamond Plate Finish - Base .040" (1.0mm) steel. Cover .040" (1.0mm) steel. 48" (1.2m) length. Provides five duplex 15A receptacles. Packed three (3) per carton. FEATURES AND BENEFITS:• Product Series: 2400PM• Component Type: Raceway Base & Cover• Material: Steel• Capacity: Single-Channel
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® |
Item Name | Power Strip | Type | Multi-Outlet, Rectangular |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Outlets | 5 | Series/Model | 2000 |
Receptacle Type | Duplex | Material | Steel |
Dimensions | 48 in L x 1.90625 in W x 7/8 in H | Mounting | Screw-On |
Standards | cULus Listed, Meets Article 386 of NEC, Meets Section 12-3032 of CEC | Application | For Commercial, Office and Residential |
UPC | 786776076110 |
Packages
3 - UNIT - (3) |