Abbotsford
wrmpx1003

WIREMOLD PX1003 15Amp 120V USB/Multi-Outlet Charging Station, White

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:PX1003

Description

USB/Multi-Outlet Charging Station converts an existing duplex receptacle to 3 power/4 USB outlet with a surge protector. 2.0 Amp USB output is compatible with tablets, smart phones and other devices. Built-in cable management reel helps keep cords organized and off the floor. Accommodates up to 7 appliances/devices while providing surge protection.

Specifications

Brand Name Legrand Item Name Charging Station
Type USB/Multi-Outlet Voltage Rating 125 V
Amperage Rating 15 A Material Plastic
Mounting Surface UPC 086698001277

Packages

1 - UNIT - 1 3 - UNIT - 3