![wrmrd2rwh10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/301777891.jpg?preset=medium)
WIREMOLD radiant Furniture Power 2-Outlet Unit with 10 ft Cord, White
Description
radiant Furniture Power Centers bring convenient power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Perfect for office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Furniture Power Center | Type | Furniture Power Center |
Dimensions | 2-1/2 in L x 4-9/16 in W x 2 in H | Number of Outlets | 2 |
Cable Entry | Pass-Through Plug | Cord Length | 10 ft |
Material | Non-Metallic | Color/Finish | White |
Mounting Type | Screw | Standards | cETLus Meets UL962A, CSA C22.2 No. 308 |
Application | For Commercial, Office | UPC | 786776192667 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |