WIREMOLD RD3RWH radiant Furniture Power 3-Outlet Unit, White
Description
radiant Furniture Power Centers bring convenient power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Perfect for office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Furniture Power Center | Type | Furniture Power Center |
Dimensions | 2-1/2 in L x 5-3/4 in W x 2-1/8 in H | Number of Outlets | 3 |
Cable Entry | Pass-Through Plug | Color/Finish | White |
Mounting Type | Recessed/Screw | Standards | cETLus Meets UL962A, CSA C22.2 No. 308 |
Application | For Commercial, Office | UPC | 786776192698 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |