WIREMOLD RDSZCNI radiant Furniture Power 2- Outlet With USB-A And USB-C Switching Unit, Nickel
Description
radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB- A, USB-C and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary. Featuring an optional control switch that controls a cord-connected lighting fixture.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Furniture Power Center | Type | 2 Type A/C USB, Tamper-Resistant |
Dimensions | 2-1/2 in L x 7-1/8 in W x 2 in H | Number of Outlets | 2 |
Cable Entry | Pass-Through Plug | Cord Length | 6 ft |
Color/Finish | Silver | Mounting Type | Horizontal/Vertical |
Standards | cETLus Listed to UL962A, CSA C22.2 No. 308 Certified | Application | For Commercial, Office |
UPC | 786776192513 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |