![wrmrdzcbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/301777907.jpg?preset=medium)
WIREMOLD RDZCBK radiant Furniture Power 2- Outlet With USB-A And USB-C Switching Unit, Black
Description
radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB- A, USB-C and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Desktop Power Center | Type | Furniture Power Center |
Dimensions | 2-1/2 in L x 5-5/8 in W x 2 in H | Number of Outlets | 2 |
Cable Entry | Pass-Through Plug | Material | Plastic |
Color/Finish | Black | Mounting Type | Horizontal/Vertical |
Standards | cETLus Listed to UL962A, CSA C22.2 No. 308 | Application | Commercial, Office |
UPC | 786776192438 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |